This item is Discontinued.

Brady Admittance Sign, 7" Height, 10" Width, Polyester, Rectangle, English 84237

Admittance Sign, 7" Height, 10" Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 84237
  • Zoro # G2318456
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
84237
Zoro #
G2318456
UPC #
754473842376
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.010 in

Details

Item
Admittance Sign
Header
No Admittance
Legend
No Admittance Authorized Persons Only
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Double-Sided
No
Legend Style
Text
Legend Color
Red
Background Color
White
Header Legend Color
Red
Sign Legend Color
Red
Subject Matter
Authorized Personnel & Restricted Access
Material
Polyester
Language
English
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Header Background Color
White
Mounting Style
Adhesive-Backed
Standards
ASTM D 2979; OSHA 29 CFR 1910.37
Sign Legend Text Color
Red

Description

Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Admittance, Legend No Admittance Authorized Persons Only, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.