This item is Discontinued.

Brady Admittance Sign, 7 in Height, 10 in Width, Fiberglass, Rectangle, English 95316

Admittance Sign, 7 in Height, 10 in Width, Fiberglass, Rectangle, English (Discontinued)

  • Mfr # 95316
  • Zoro # G7430792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95316
Zoro #
G7430792
UPC #
754473953164
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.098 in

Details

Item
Admittance Sign
Header
Notice
Legend
This Property Protected By Electronic Surveillance
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535.2-2002; ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593; OSHA 29 CFR 1910.145
Operating Temp. Range
-40 Degrees to 194 Degrees F
Sign Legend Color
Black
Header Background Color
Blue
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

Admittance Sign, Sign Subject Matter Security and Surveillance, Height 7 in, Width 10 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice, Legend This Property Protected By Electronic Surveillance, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.