Zoro Homepage

Aerosols, No legend, 7" W x 10" H, Rectangle, Plastic, 129388

  • Mfr # 129388

  • Zoro # G8609997


product price: $9.55
/ea

Key Features

Legend
No legend
Sign Material
Plastic
Height
10"
Thickness
0.060"
Sign Mounting Style
With Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129388
Zoro #
G8609997
UPC #
754473784584
Country of Origin
United States

Dimensions

Height
10"
Width
7"
Thickness
0.060"

Details

Item
Facility Sign
Legend
No legend
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header
Aerosols
Sign Background Color
White
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Printed Language
English
Header Background Color
Green
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black

Description

Facility Sign, Sign Subject Matter Recycling, Height 10 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Aerosols, Legend No Legend, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.