This item is Discontinued.

Brady Aisle Marking Tape, Dot, 3In D, PK500 121034

Aisle Marking Tape, Dot, 3In D, PK500 (Discontinued)

  • Mfr # 121034
  • Zoro # G1752134
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
121034
Zoro #
G1752134
UPC #
754473703981
Country of Origin
Mexico

Dimensions

Thickness
0.004"
Tape Strip Length
3 in
Diameter
3"
Width
2"

Details

Performance Temp.
50 Degrees to 200 Degrees F
Safety Tape Color
Yellow
Pattern
Solid
Material
vinyl
Tape Format
Die Cut - Tag
Die Cut Shape
Circle
Standards
RoHS 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Legend
No Legend
Item
Floor Marking Tape
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Tape Pattern
Solid

Description

Floor Marking Tape, Solid, Legend No Legend, Retroreflective Grade Not Retroreflective, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.