Shop BRADY
See all product information
Create Account
Aisle Marking Tape Dots - Adhesive Vinyl, Solid Color, Green, 3in, 500PK
- Mfr # 121041
- Zoro # G522966461
product price:
$
211.99
/pk of 500, $0.42/ea
Free Shipping & Returns
Key Features
Safety Tape Color
Green
Thickness
0.004 in
Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 121041
- Zoro #
- G522966461
- UPC #
- 754473704117
- Country of Origin
- United States
- Safety Tape Color
- Green
- Material
- Vinyl
- Item
- Floor Marking Tape
Dimensions
- Thickness
- 0.004 in
Description
B-7569 is a thermal transfer printable flexible vinyl film coated with a permanent pressure sensitive acrylic adhesive. Made of durable B-7569 vinyl film with permanent acrylic adhesive that adheres to rough and highly textured surfaces. Excellent chemical, oil and water resistance. Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths. Service temperature of -4 to 167° F.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.