Brady
ALF14-25 adapter arm compatible with SAMSUNG SM SERIES pick and place Machins
Mfr # 151313
Zoro # G808583498
Free Shipping & Returns
$3,719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ALF14-25
- Width 1.69 in
- Size 12.32 in H x 1.69 in W
- Application Circuit Board Labeling
- Height 12.32 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 48" x 38" Equipment Cover, 1 mil, Clear, PK 150 (5CPG9)
- BOX PACKAGING Global Industrial„¢ Newsprint Paper, 30 lbs., 15"W x 1440'L, 1 Roll (NP1590)
- LAVEX 68'' x 65'' x 82'' 2 Mil Clear Gusseted Polyethylene Pallet Cover on a Roll, 50PK (130B68658222)
- ZORO SELECT Double Wall Boxes, 12" x 12" x 48", Kraft, 10/Bundle (55VM39)
- BRADY Power Supply, Lithium-Ion, 110V (M210-PWR-KIT)
- BRADY Label Maker Attachment (M210-TOOL)
- BRADY Printer Case (M211-HC)
- BRADY Carrying Case, Color Blue, Material Foam (M210-HC)
- BRADY Battery Cover (M210-BATTCOV)
- BRADY Wraptor Wire Marking System - Spare Wrapper V-Block Replacement, Each (WRAPTOR-VBLK)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Red (TZe441)
- Brady Labels & Label Makers