Brady

ALF19-XS


product price: $5,928.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 1.18 in
  • Length 3.93 in
  • Color Silver
  • Max. Label Width 0.71 in
  • Size 1.85 in H x 1.18 in W x 3.93 in D
See all product information

Product Information

Dimensions

Width 1.18 in
Length 3.93 in
Max. Label Width 0.71 in
Size 1.85 in H x 1.18 in W x 3.93 in D
Height 1.85 in

Details

Item Label Feeder
Color Silver
Voltage 110 - 240 V
Application Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling

Description

Use the Label Feeder to track assets during manufacturing. It removes labels from their liner and provides them to a pick and place machine for automated pickup. Provides labels to machines in precisely-defined positions. Use for circuit board, component, electrical and general purpose labeling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.