Shop BRADY
See all product information
Create Account
ALU-RED-76ST-KA3PK Brady SafeKey Lockout Padlock Aluminum 3" Steel Shackle Keyed Alike
- Mfr # ALU-RED-76ST-KA3PK
- Zoro # G804928514
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Body Color
Red
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1-1/2 in
Shackle Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALU-RED-76ST-KA3PK
- Zoro #
- G804928514
- UPC #
- 754473610333
- Country of Origin
- China
Dimensions
- Body Width
- 1-1/2 in
- Shackle Height
- 3 in
- Body Height
- 1.8 in
Details
- Body Color
- Red
- Padlock Body Material
- Aluminum
- Key Type
- Keyed Alike
- Shackle Material
- Steel
- Shackle Type
- Open
- Standards
- OSHA 29 CFR 1910.147
- Number of Keys
- 3
Description
Brady alu-red-76st-ka3pk brady safekey lockout padlock aluminum 3" steel shackle keyed alike stay ahead of technology. Brady safekey lockout padlocks, exclusively from brady, provide ultimate key precision and advanced key security in your lockout program.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.