Shop BRADY
See all product information
Create Account
AMMONIA HTRS LIQ/VAP LOW Pipe Marker Sty 1HV BK BL GN OR on YL 1 per Card 5PK
- Mfr # 105787-PK
- Zoro # G808581753
product price:Â
$
32.35
/pk of 5, $6.47/ea
Key Features
Width
24 in
Thickness
0.0051 in
Height
4 in
Legend
AMMONIA
Material
Polyester with Polyester Overlaminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 105787-PK
- Zoro #
- G808581753
- UPC #
- 888434564493
- Country of Origin
- United States
- Item
- Pipe Marker
- Legend
- AMMONIA
- Material
- Polyester with Polyester Overlaminate
- Adhesive
- Permanent Acrylic
- Color
- Black, Blue, Green, Orange on Yellow
- Application
- Pipe and Valve Marking
- Includes
- 5 Cards
Dimensions
- Width
- 24 in
- Thickness
- 0.0051 in
- Height
- 4 in
- Size
- 4 in H x 24 in W
Description
These IIAR-compliant pipe markers come with the traditional yellow background and are recommended for use in labeling ammonia piping and its contents. IIAR pipe markers should include: the marker body AMMONIA, physical state, pressure level, directional arrows, and an ammonia piping abbreviation. Style 1HV pipe markers measure 4 in. x 24 in., come with one marker per card and fit 8 in. or greater pipe diameter. Designed for use on rusty, dirty, wet or rough surfaces and can be used indoors or outdoors on horizontal and vertical pipes. Use with directional arrow pipe markers or banding tape.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.