Shop BRADY
See all product information
Create Account
Ammonia (IIAR) Pipe Markers, Receiver/High
- Mfr # 145838
- Zoro # G622965869
product price:Â
$
8.35
/ea
Sold in multiples of 2 for
$16.70
Key Features
Width
24 in
Material
Vinyl
Application
Pipe and Valve Marking
Color
Black, Red on Orange
Thickness
0.004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 145838
- Zoro #
- G622965869
- UPC #
- 754473546267
- Country of Origin
- United States
- Material
- Vinyl
- Application
- Pipe and Valve Marking
- Item
- Pipe Marker
- Color
- Black, Red on Orange
Dimensions
- Width
- 24 in
- Thickness
- 0.004 in
Description
Use IIAR Component Markers to label components of an ammonia refrigeration system with the name of the equipment and designated pressure level. Pipe markers comply with IIAR Bulletin 114, which modifies the color scheme from yellow to orange to meet ANSIfts A13.1 (2007) revised standard.. High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive. Good chemical, oil and water resistance. Average outdoor durability 8-10 years.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.