Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, HTS, 2 to 8In

  • Mfr # 57991

  • Zoro # G5437257


product price: $15.69
/ea

Key Features

Width
12 in
Thickness
0.006 in
Height
26 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57991
Zoro #
G5437257
UPC #
754473579913
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.006 in
Height
26 in
Roll Length
26 in
Character Height
1 1/4 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Ammonia
Material
Polyester
Legend Color
Black, White, Sky Blue, Green
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Wrap Around
IIAR Abbreviation
HTS
Laminated
Yes
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Physical State
Vapor
Pressure Level
Low
Adhesive
No
Average Outdoor Durability
5 to 8 yr
IIAR System Abbreviation
HTS
IIAR Phase
VAP
Number of Pipe Markers
1
ISO 14726
No
Glow In The Dark
No
Weather Resistant
Yes
IIAR Pressure Level
Low
Legend Text Color
Black, Blue, Green, White
Protective Coating
No Protective Coating
Pipe Marker Legend
Ammonia
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No
Pipe Marker Material
Vinyl
Adhesive Pipe Marker Format
Die-Cut on Cards
Humidity Resistant
No
UV Resistant
Yes
Printed Language
English
Water Resistant
No
Maximum Pipe O.D.
7 7/8 in
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Pipe Marker Package Type
Each
Chemical Resistant
Yes
Abrasion Resistant
Yes
Maximum Service Temperature
248 Degrees F
Minimum Pipe O.D.
2 1/2 in
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Green, White, IIAR System Abbreviation HTS, IIAR Phase VAP, IIAR Pressure Level Low, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.