Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, HTS, 3 to 5In

  • Mfr # 90411

  • Zoro # G4741116


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90411
Zoro #
G4741116
UPC #
754473904111
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Sky Blue, Green
Adhesive
Yes
Pressure Level
Low
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
IIAR Abbreviation
HTS
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Physical State
Vapor
Average Outdoor Durability
8 to 10 yr
Marker Attachment Style
Self-Adhesive
IIAR System Abbreviation
HTS
ANSI/ASME A13.1
Yes
Water Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Number of Pipe Markers
1
IIAR Phase
VAP
Glow In The Dark
No
Pipe Marker Package Type
Card
Legend Text Color
Black, Blue, Green, White
Adhesive Style
Permanent
Protective Coating
No Protective Coating
IIAR Pressure Level
Low
Printed Language
English
Adhesive Material
Acrylic
Abrasion Resistant
Yes
Maximum Pipe O.D.
7 7/8 in
Minimum Pipe O.D.
2 1/2 in
NFPA 99, CGA C-9
No
UV Resistant
No
Pipe Marker Material
Plastic
Minimum Application Temperature
0 Degrees F
Humidity Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Weather Resistant
Yes
Chemical Resistant
Yes
ISO 14726
No
Pipe Marker Legend
Ammonia
Finish
Glossy

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Green, White, IIAR System Abbreviation HTS, IIAR Phase VAP, IIAR Pressure Level Low, Character Height 2 in, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.