Zoro Homepage

Ammonia Pipe Marker, HTS, 8In and Above, 90451

  • Mfr # 90451

  • Zoro # G8633904


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90451
Zoro #
G8633904
UPC #
754473904517
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Sky Blue, Green
Indoor/Outdoor Usage
Indoor/Outdoor
Physical State
Vapor
Language
English
Adhesive
Yes
IIAR Abbreviation
HTS
Marker Attachment Style
Self-Adhesive
Pressure Level
Low
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
8 in and Larger
IIAR System Abbreviation
HTS
Minimum Pipe O.D.
8 in
IIAR Pressure Level
Low
Printed Language
English
Number of Pipe Markers
1
Pipe Marker Package Type
Card
Pipe Marker Legend
Ammonia
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Material
Plastic
Adhesive Material
Acrylic
Water Resistant
No
Legend Text Color
Black, Blue, Green, White
Minimum Application Temperature
0 Degrees F
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Humidity Resistant
No
UV Resistant
No
Finish
Glossy
Maximum Service Temperature
180 Degrees F
Protective Coating
No Protective Coating
Weather Resistant
Yes
Abrasion Resistant
Yes
ISO 14726
No
Chemical Resistant
Yes
Glow In The Dark
No
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
IIAR Phase
VAP

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Green, White, IIAR System Abbreviation HTS, IIAR Phase VAP, IIAR Pressure Level Low, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.