Zoro Homepage

Ammonia Pipe Markers, 4inHx24inW, Vinyl, 90341

  • Mfr # 90341

  • Zoro # G3007326


product price: $6.39
/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Red, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90341
Zoro #
G3007326
UPC #
754473903411
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in

Details

Item
Ammonia Pipe Markers
Standards
ANSI A13.1-2007
Background Color
Red, Yellow
Reflective
No
With or Without Arrows
Without
Legend
Compressor High
Material
vinyl
Legend Color
Black
Pressure Level
High
IIAR Abbreviation
(Blank)
Adhesive
Yes
Marker Attachment Style
Self-Adhesive
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
8 in and Larger
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
IIAR System Abbreviation
(Blank)
Pipe Marker Legend
Compressor High
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Number of Pipe Markers
1
Abrasion Resistant
Yes
Printed Language
English
Legend Text Color
Black
Minimum Pipe O.D.
8 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Weather Resistant
Yes
Chemical Resistant
Yes
Pipe Marker Package Type
Card
Humidity Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
NFPA 99, CGA C-9
No
Water Resistant
No
ANSI/ASME A13.1
Yes
Finish
Glossy
Pipe Marker Material
Vinyl
Glow In The Dark
No
Maximum Service Temperature
180 Degrees F
ISO 14726
No
Adhesive Material
Acrylic
UV Resistant
No
Minimum Application Temperature
0 Degrees F

Description

Ammonia Pipe Markers, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Compressor High, Legend Text Color Black, IIAR System Abbreviation (Blank), Background Color Red, Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.