This item is Discontinued.

Brady Anti-Slip Tape, Black, 6 in x 60 ft. 110018

Anti-Slip Tape, Black, 6 in x 60 ft. (Discontinued)

  • Mfr # 110018
  • Zoro # G5199966
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
110018
Zoro #
G5199966
UPC #
754473681890
Country of Origin
Taiwan, Province of China

Dimensions

Length
60 ft.
Width
6"
Length - Tape
60.0 ft
Width - Tape
6 in
Grit Size
Proprietary

Details

Tape Color
Black
Item
Antislip Tape
Adhesive
Acrylic
Die Cut
No
Color
Black
Adhesive Material
Acrylic
Tape Adhesive
Acrylic
Standards
NSFI Certified for High Traction, ANSI A1264.2-2006, OSHA 1910.22
Material
Silicon Carbide
Shape
Continuous Roll
Tape Shape
Continuous Roll
Item - Anti-Slip Tapes
Anti-Slip Tape
Tape Legend
No Legend
Grit Material
Silicon Carbide
Tape Pattern
Solid
Pattern
Solid
Legend
No Legend
Glow-in-the-Dark
No

Description

Antislip Tape, Black, Grit Size Proprietary, Solid, Legend No Legend

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.