Anti Slip Tape Film: Polyester, Adhesive: Acrylic Proprietary Grit Size, Black/Yellow, 3" W x

  • Mfr # 78148

  • Zoro # G2139936


product price:  $83.19
/ea
Free Shipping & Returns

Key Features

Length
60 ft.
Color
Black/Yellow
Material
Film: Polyester, Adhesive: Acrylic
Grit Size
Proprietary
Thickness
26 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78148
Zoro #
G2139936
UPC #
754473781484
Country of Origin
Taiwan, Province of China

Dimensions

Length
60 ft.
Width
3"
Grit Size
Proprietary
Thickness
26 mil
Imperial Tape Width
3 in
Imperial Tape Length
60 ft

Details

Item
Anti Slip Tape
Color
Black/Yellow
Material
Film: Polyester, Adhesive: Acrylic
Standards
ASTM D2979
Pattern
Striped
Tape Color
Black/Yellow
Legend
No Legend
Environment
Indoor and Outdoor
Tape Adhesive Material
Acrylic
Product Form
Continuous Roll
Fluorescent
No
Tape Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant
Maximum Tape Performance Temperature
158 Degrees F
Specifications Met
ASTM
Minimum Tape Performance Temperature
-40 Degrees F
Series
B-916
Adhesion to Steel
112 oz/in

Description

Anti-Slip Tape, Black/Yellow, 3 in, 60 ft, Grit Size Proprietary, Striped, Fluorescent No, 26 mil, Tape Adhesive Material Acrylic, Tape Brand Brady(R), B-916, Environment Indoor and Outdoor, Legend No Legend

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.