This item is Discontinued.

Brady Arc Flash Protection Label, 4 In. H, PK5 121095

Arc Flash Protection Label, 4 In. H, PK5 (Discontinued)

  • Mfr # 121095
  • Zoro # G4328694
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
121095
Zoro #
G4328694
UPC #
754473705527
Country of Origin
Mexico

Dimensions

Width
6"
Height
4"

Details

Header
warning
Material
vinyl
Standards
NEC; NFPA 70E; OSHA 1910.331-335
Subject Matter
Instruction
Language
English
Shape
Rectangle
Header Background Color
Yellow
Legend
Warning Arc Flash Hazard Appropriate PPE Required Flash Protection Boundary____ Flash Hazard Category 0..., Etc
Background Color
White
Legend/Background Color
Black, Orange/White
Header Legend Color
Black
Legend Color
black
Item
Arc Flash Protection Label
Metal Detectable
No
Legend Style
Text

Description

Arc Flash Protection Label, Language English, Legend Warning Arc Flash Hazard Appropriate PPE Required Flash Protection Boundary____ Flash Hazard Category 0..., Etc, Header Warning, Material Vinyl, Height 4 In., Width 6 In., Legend Color Black, Background Color White, Legend Style Text, Shape Rectangle, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.