Brady

Authorized & Assigned Parking Sign, 18 in Height, 12 in Width, Polystyrene, Vertical Rectangle


product price: $15.92
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Header No Header
  • Legend Taxi Lane
  • Width 12 in
  • Height 18 in
  • Sign Shape Vertical Rectangle
See all product information

Product Information

  • Brand Brady
  • MFR # 129565
  • Zoro # G6173553
  • UPC #
    754473786359
  • Country of Origin United States
  • Category Traffic Signs

Dimensions

Width 12 in
Height 18 in

Details

Item Authorized & Assigned Parking Sign
Header No Header
Legend Taxi Lane
Sign Shape Vertical Rectangle
Sign Material Polystyrene
Sign Mounting Style Post Mounting
Printed Language English
Sign Background Color White
ADA Compliant No
Retroreflective Grade Not Retroreflective
Glow-in-the-Dark No
UV Resistant No
Thickness 0.059 in
Background Color White
Standards ANSI Z53.1-1967
Legend Style Text
Symbol None
Sign Legend Color Green
Legend/Background Color Green/White
ANSI Compliant Yes
OSHA Compliant Yes
Operating Temp. Range -40 Degrees to 176 Degrees F
Mounting Style With Mounting Holes
Language English
Double-Sided No
Material polystyrene
Legend Color Green
Subject Matter Traffic
Sign Legend Text Color Black
Features Operating Temperature Range: -40 Degrees F to 176 Degrees F
Indoor/Outdoor Usage Outdoor
Sign Properties Rigid
Sign Legend Style Text
Average Outdoor Durability 3 to 5 yr
Sign Header No Header
Number of Printed Sides 1
Sign Legend Taxi Lane
State Specific Sign No
Material Properties Roll Up

Description

Authorized & Assigned Parking Sign, Height 18 in, Width 12 in, Sign Material Polystyrene, Sign Mounting Style Post Mounting, Printed Language English, Sign Shape Vertical Rectangle

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.