Authorized Parking Sign, 14" W, 10" H, English, Aluminum, White

  • Mfr # 43423

  • Zoro # G8632741


product price:  $21.59
/ea

Key Features

Header
No Header
Legend
Authorized Parking Only
Width
14"
Height
10"
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
43423
Zoro #
G8632741
UPC #
754473434236
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.035 in

Details

Item
Authorized Parking Sign
Header
No Header
Legend
Authorized Parking Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Parking
Background Color
White
Language
English
Double-Sided
No
Legend Color
Black
Mounting Style
With Mounting Holes
Sign Legend Color
Black
OSHA Compliant
Yes
Legend/Background Color
Black/White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Material
Aluminum
Sign Legend Text Color
Black
State Specific Sign
No
Average Outdoor Durability
5 to 8 yr.
Sign Properties
Rigid
Sign Legend Style
Text
Sign Header
No Header
Features
Operating Temperature Range: -40 Degrees F to 230 Degrees F
Sign Legend
Authorized Parking Only
Indoor/Outdoor Usage
Outdoor
Number of Printed Sides
1
Includes Cross-Braces
No
Material Properties
Roll Up

Description

Authorized & Assigned Parking Sign, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.