Zoro Homepage

Avoid Contamination, Wash Your Hands Before Eating Drinking Or Smoking, 14" W x 10" H, 30707

  • Mfr # 30707

  • Zoro # G7389748


product price: $14.45
/ea

Key Features

Legend
Wash Your Hands Before Eating Drinking Or Smoking
Sign Material
Plastic
Height
10"
Width
14"
Thickness
0.059"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30707
Zoro #
G7389748
UPC #
754473307073
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.059"

Details

Item
Safety Sign
Legend
Wash Your Hands Before Eating Drinking Or Smoking
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Background Color
Red
Header
Avoid Contamination
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Wash Hands, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Avoid Contamination, Legend Wash Your Hands Before Eating Drinking Or Smoking, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.