B33 Series 2 mil Static Dissipative Polyimide Lbl 0.25in H x 0.9in W WT 10000/RL

  • Mfr # B33-2-717

  • Zoro # G808583450


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Application
Circuit Board Labeling
Width
0.9 in
Height
0.25 in
Size
0.25 in H x 0.9 in W
Label Maker Tape Thickness
0.0042 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-2-717
Zoro #
G808583450
UPC #
888434561942
Country of Origin
United States

Dimensions

Width
0.9 in
Height
0.25 in
Size
0.25 in H x 0.9 in W
Label Maker Tape Thickness
0.0042 in

Details

Item
Label
Application
Circuit Board Labeling
Label Maker Tape Finish
Gloss
Color
White
Material
Polyimide
Includes
Roll of 10000 Labels

Description

Static Dissipative Polyimide B-717 withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling. High temperature, glossy white polyimide material features a static dissipative adhesive and static dissipative release liner. Surface resistivity values in the recommended range for Dissipative ESD packaging materials as defined by ANSI/ESD S541-2008. UL Approved; Meets requirements of MIL-STD-202G, Method 215K. Service temperature of -94 to 212 deg F -70 to 100 deg C. A ribbon is required to print this material. Use Part Number B30-R6000..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.