B33 Series Low Smoke Zero Halogen PermaSleeve Heat Shrink Tubing, 0.5 in. Dia x 2 in. W, White
- Mfr # B33D-500-2-7641
- Zoro # G815721548
product price:Â
$
440.99
/ea
Free Shipping & Returns
Key Features
Application
Electrical Labeling; Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BBP®33 Label Printer; BradyPrinter i3300
Label Media Format
Roll
Adhesive
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B33D-500-2-7641
- Zoro #
- G815721548
- UPC #
- 754473941659
- Country of Origin
- Mexico
Dimensions
- Width
- 50.80 millimeters
Details
- Application
- Electrical Labeling; Wire and Cable Labeling
- Label Color
- White
- Printer Series Compatibility
- BBP®33 Label Printer; BradyPrinter i3300
- Label Media Format
- Roll
- Adhesive
- No
- Label Finish
- Matte
Description
The B-7641 Heat Shrink Sleeve from Brady is a low smoke, halogen free identification material used for wire and cable identification. Made of halogen-free, flexible flame-retardant, heat-shrinkable polyolefin tubing, offering fire safety properties and minimal smoke emission. Compatible with the most stringent requirements in the market today to enhance fire safety needs. 2:1 heat-shrink ratio. Use with thermal transfer printers and Brady's R6000 series halogen-free ribbon. A ribbon is required to print this material. Use Part Number B30-R6000.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.