
B33 Series Polyimide Non-Reflow Circuit Board Labels 0.25 in H x 1 in W RL/4000
Mfr # B33-103-777
Zoro # G408583164
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Application
Circuit Board Labeling
Width
1 in
Color
White
Material
Polyimide
Label Maker Tape Finish
Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B33-103-777
Zoro #
G408583164
UPC #
888434562925
Country of Origin
United States
Dimensions
Width
1 in
Height
0.25 in
Label Maker Tape Thickness
0.0042 in
Size
0.25 in H x 1 in W
Details
Item
Label
Application
Circuit Board Labeling
Color
White
Material
Polyimide
Label Maker Tape Finish
Gloss
Includes
Roll of 4000 Labels
Description
Keep your printed circuit board and electronic component pre-process identification running smoothly with B-777 Polyimide Labels. This material does not require reflow or preheating to ensure printing readability, making it ideal for boards that go through multiple harsh-condition washes. Use in combination with B30-R6300 ribbon to meet MIL-STD-202G, Method 215K Resistance to Solvents test requirements. Use of B30-R6000 ribbon is acceptable but B30-R6300 is recommended for best performance in washdown cycles - user should test to their intended application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.