Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B33 Series Zero-Halogen Polyurethane Cable Markers, Yellow, Roll of 500 Labels

  • Mfr # B33-7515-7643-YL

  • Zoro # G121953244


product price: $1,452.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-7515-7643-YL
Zoro #
G121953244
UPC #
888434096260
Country of Origin
Belgium

Description

Thermoplastic Polyether Polyurethane (B-7643) is a zero-halogen high density, thermoplastic cable marker designed for dot matrix or thermal transfer printing. Meets the requirements of a halogen-free material per IEC 61249-2-21 (2003-11). Excellent chemical, oil and water resistance. Operating temperature of -40°F to 193°F (-40°C to 90°C). Operating temperature of -40°F to 193°F (-40°C to 90°C). A ribbon is required to print this material. Use Part Number B30-R6000.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.