Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
104502
Zoro #
G5657416
UPC #
754473162801
Country of Origin
United States
Dimensions
Width
14"
Thickness
3 mil
Tape Strip Length
14 in
Details
Item
Floor Marking Sign
Legend
Ear Protection Area (w/Picto)
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Material
Polyester
Performance Temp.
0 Degrees to 130 Degrees F
Die Cut Shape
Rectangle
Pattern
Message
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Safety Tape Color
Black, Yellow
Tape Format
Die Cut - Tag
Tape Pattern
Message
Description
Floor Marking Sign, Message, Legend Ear Protection Area (w/Picto), Retroreflective Grade Not Retroreflective
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.