This item is Discontinued.

Brady B534FS 17in RED, BK/WT EXIT ARROW W/SYM 104490

B534FS 17in RED, BK/WT EXIT ARROW W/SYM (Discontinued)

  • Mfr # 104490
  • Zoro # G4068635
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
104490
Zoro #
G4068635
UPC #
754473162689
Country of Origin
United States

Dimensions

Thickness
3 mil
Tape Strip Length
17"
Width
17"
Diameter
17"

Details

Tape Format
Die Cut - Tag
Retroreflective Grade
Not Retroreflective
Safety Tape Color
Black, Red, White
Glow-in-the-Dark
No
Item
Floor Marking Sign
Pattern
Message
Standards
ANSI A1264.2-2006; ASTM D 2979; ASTM/ANSI F1679; OSHA 29 CFR 1910.22
Die Cut Shape
Circle
Material
Polyester
Legend
Exit (w/Picto)
Performance Temp.
0 Degrees to 130 Degrees F

Description

Floor Marking Sign, Width 17 In., Legend Exit (w/Picto)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.