Barcode Scanner Cable, Black, 10 m L
- Mfr # 178332
- Zoro # G524162113
product price:Â
$
64.85
/ea
Key Features
Overall Length
10 m
Includes
(1) M12 to RJ45 Comms Cable - 10m (178332)
Product Type
Cable
Compatible with Manufacturer Model Number
178320, 178321, 178322, 178323, 178324
Cable Length
10 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 178332
- Zoro #
- G524162113
- UPC #
- 888434641507
- Country of Origin
- Malaysia
Dimensions
- Overall Length
- 10 m
- Cable Length
- 10 m
- Wire Rope Length
- 10 m
- Length
- 10 m
Details
- Includes
- (1) M12 to RJ45 Comms Cable - 10m (178332)
- Product Type
- Cable
- Compatible with Manufacturer Model Number
- 178320, 178321, 178322, 178323, 178324
- Color
- Black
- Item
- Barcode Scanner Cable
- Connection Type
- RJ45
- Compatible Manufacturer Part Number
- 178320, 178321, 178322, 178323, 178324
- Compatible Manufacturer Model Number
- 178320, 178321, 178322, 178323, 178324
- Wire Color
- Black
Description
Barcode Scanner Cable,Black,10 m L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.