M12 Male to M12 Male Communications Cable, 5 m
- Mfr # 178333
- Zoro # G623549143
product price:Â
$
37.39
/ea
Key Features
Color
Black
Width
7.008 in
Depth
9.488 in
Height
0.984 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 178333
- Zoro #
- G623549143
- UPC #
- 888434641514
- Country of Origin
- China
Dimensions
- Width
- 7.008 in
- Depth
- 9.488 in
- Height
- 0.984 in
Details
- Color
- Black
- Item
- Cable
Description
For use with the V1400 Industrial Ethernet Bluetooth Cradle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.