Shop BRADY
See all product information
Create Account
Barcode Scanner Cable, Black, 1/2 m L
- Mfr # 178320
- Zoro # G024161906
product price:Â
$
631.99
/ea
Free Shipping & Returns
Key Features
Connection Type
RJ50
Includes
(1) AC Adapter (177241), (1) M12 to Barrel Plug Power Cable - 1m (178327), (1) M12 to RJ45 Comms Cable - 5m (178331), (1) Power and Comms Connector Cable - .5m (178326), (1) Power Cord (177242), (1) V1400 Industrial Ethernet Bluetooth Cradle
Overall Width
10 in
Overall Length
4 1/2 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 178320
- Zoro #
- G024161906
- UPC #
- 888434641385
- Country of Origin
- Malaysia
- Connection Type
- RJ50
- Includes
- (1) AC Adapter (177241), (1) M12 to Barrel Plug Power Cable - 1m (178327), (1) M12 to RJ45 Comms Cable - 5m (178331), (1) Power and Comms Connector Cable - .5m (178326), (1) Power Cord (177242), (1) V1400 Industrial Ethernet Bluetooth Cradle
- Color
- Black
- Item
- Barcode Scanner Cable
- Product Type
- Charging Cradle
- Compatible with Manufacturer Model Number
- V1400
- Compatible Manufacturer Part Number
- V1400
- Compatible Manufacturer Model Number
- V1400
- Wire Color
- Black
Dimensions
- Overall Width
- 10 in
- Overall Length
- 4 1/2 in
- Cable Length
- 1/2 m
- Overall Height
- 3 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
Description
Barcode Scanner Cable,Black,1/2 m L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.