Shop BRADY
See all product information
Create Account
V1400 Industrial Ethernet Bluetooth Cradle Kit
- Mfr # 178320
- Zoro # G023549095
product price:Â
$
649.99
/ea
Free Shipping & Returns
Key Features
Color
Blue, Gray, Yellow
Height
4 in
Voltage
100 - 240 V @ 50 - 60 Hz
Depth
11 in
Width
11.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 178320
- Zoro #
- G023549095
- UPC #
- 888434641385
- Country of Origin
- Malaysia
- Color
- Blue, Gray, Yellow
- Voltage
- 100 - 240 V @ 50 - 60 Hz
- Item
- Battery Charger
Dimensions
- Height
- 4 in
- Depth
- 11 in
- Width
- 11.25 in
Description
Easily charge, locate and connect your Brady wireless scanner to industrial networks with the V1400 Industrial Ethernet Bluetooth Cradle. Universal design charges and works with any Brady handheld wireless scanner. Scanner-to-cradle homing helps you easily find misplaced scanners. Supports a wide range of industrial protocols, including EtherNet/IP, PROFINET, Modbus, BACnet and more. Industrial ethernet and IT communication protocols (including MQTT and OPC UA) provide seamless connectivity to PLCs and business systems. IP65 rating and rugged design withstand harsh industrial environments and exposure to common chemicals. Easy setup with Rockwell AOP, browser-based configuration and visual guides. LED indicators provide clear status feedback. Tool-free cable disconnect (M12 and RJ45 connections).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.