Barcode Scanner Cable, Black, 1/2 m L
- Mfr # 178326
- Zoro # G524161970
product price:Â
$
50.45
/ea
Key Features
Color
Black
Overall Length
1/2 m
Cable Length
1/2 m
Connection Type
RJ50
Compatible with Manufacturer Model Number
V1400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 178326
- Zoro #
- G524161970
- UPC #
- 888434641446
- Country of Origin
- Malaysia
Dimensions
- Overall Length
- 1/2 m
- Cable Length
- 1/2 m
- Wire Rope Length
- 1/2 m
- Length
- 1/2 m
Details
- Color
- Black
- Item
- Barcode Scanner Cable
- Connection Type
- RJ50
- Compatible with Manufacturer Model Number
- V1400
- Product Type
- Cable
- Includes
- (1) Power and Comms Connector Cable - .5m (178326)
- Compatible Manufacturer Part Number
- V1400
- Compatible Manufacturer Model Number
- V1400
- Wire Color
- Black
Description
Barcode Scanner Cable,Black,1/2 m L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.