Barcode Scanners, Blue, 6 9/16 ft L
- Mfr # 178585
- Zoro # G524161888
product price:Â
$
778.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
1 7/16 in
Warranty
1 yr
Scanner Features
High-Density Scanning
Data Capture
Aztec, Codabar, Code 128, Code 39, Code 93, Data Matrix, GS1 DataBar, Interleaved 2 Of 5, Micro QR, PDF417, QR Code, UPC-A
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 178585
- Zoro #
- G524161888
- UPC #
- 888434645093
- Country of Origin
- Japan
- Warranty
- 1 yr
- Scanner Features
- High-Density Scanning
- Data Capture
- Aztec, Codabar, Code 128, Code 39, Code 93, Data Matrix, GS1 DataBar, Interleaved 2 Of 5, Micro QR, PDF417, QR Code, UPC-A
- Weight
- 0.1 lb
- Power Source
- External Power Supply
- Item
- Barcode Scanners
- Connection Type
- RS232
- Scanner Type
- Fixed Mount
- Includes
- FixedConfig Software
- Voltage
- 24V DC +/- 10%
- Color
- Blue
- Printer Connectivity
- RS232
- Specifications
- EAR99, IP65, RoHS Compliant
- Scanner Cable Required
- Scanner Cable Required
- Application
- Inventory Management, Warehousing
- Power Source - TS Only
- External Power Supply
- Power Source - old
- External Power Supply
- Wire Color
- Blue
Dimensions
- Overall Depth
- 1 7/16 in
- Overall Width
- 1 9/16 in
- Overall Height
- 15/16 in
- Cord Length
- 6 9/16 ft
Description
Barcode Scanners, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base Not Applicable, Max. Scan Distance Not Applicable, Model Number V6100, Weight 0.1 lb, Connection Type RS232, Includes FixedConfig Software
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.