Shop BRADY
See all product information
Create Account
Barcode Scanner Cable, Black, 5 m L
- Mfr # 178333
- Zoro # G124162117
product price:Â
$
45.39
/ea
Key Features
Cable Length
5 m
Color
Black
Compatible with Manufacturer Model Number
178320, 178321, 178322, 178323, 178324
Overall Length
5 m
Product Type
Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 178333
- Zoro #
- G124162117
- UPC #
- 888434641514
- Country of Origin
- Malaysia
- Color
- Black
- Compatible with Manufacturer Model Number
- 178320, 178321, 178322, 178323, 178324
- Item
- Barcode Scanner Cable
- Product Type
- Cable
- Connection Type
- M12 Male
- Includes
- M12 to M12 Comms Cable
- Compatible Manufacturer Part Number
- 178320, 178321, 178322, 178323, 178324
- Compatible Manufacturer Model Number
- 178320, 178321, 178322, 178323, 178324
- Wire Color
- Black
Dimensions
- Cable Length
- 5 m
- Overall Length
- 5 m
- Wire Rope Length
- 5 m
- Length
- 5 m
Description
Barcode Scanner Cable,Black,5 m L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.