Shop HAMILTONBUHL
See all product information
Create Account
Sack-O-Phones 10 HA2 Personal Headsets Foam Ear Cushions in a Carry Bag
- Mfr # SOP-HA2
- Zoro # G403969826
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Includes
(1) Sack-O-Phone Carry Bag.
Application
Music, School
Features
Braided Cable, Comfortable, Durable, Lightweight
Cable Length
5 ft
Impedance
32 Ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SOP-HA2
- Zoro #
- G403969826
- UPC #
- 681181320691
- Country of Origin
- China
- Includes
- (1) Sack-O-Phone Carry Bag.
- Application
- Music, School
- Features
- Braided Cable, Comfortable, Durable, Lightweight
- Impedance
- 32 Ohm
- Host Interface
- Mini-phone (3.5mm)
- Sound Mode
- Stereo
- Connectivity Technology
- Wired
- Earpiece Type
- Binaural
- Item
- Headphone
- Frequency Response
- 20 Hz to 20 kHz
- Ear Cushion Material
- Foam
- Earpiece Design
- On-ear
Dimensions
- Cable Length
- 5 ft
- Driver Size
- 1.57 in
Description
The Hamilton Buhl SOP-HA2 Sack-O-Phones- 10 Pack of Hamilton HA2 Personal Headphones with Foam Ear Cushions. Sack-O-Phones packaging is a unique bag that doubles as a knap sack and holds 5 deluxe or 10 personal headphones. It's a great way to store headphones easily and economically no need for costly plastic cases for storage. Sack-O-Phones Includes: (10) HA2 Personal Headphones with Foam Ear Cushions(1) Sack-O-Phone Carry BagCarry Case Specifications: Carry Bag18" x 14"Draw String Non-Woven Polypropylene MaterialHeadphone Specifications: Personal On-Ear Design Foam Ear Cushions Replaceable Plug: 3.5mm Stereo Jacketed Cord: 6 feet Chew-Resistant Braided Nylon Cord Speaker drivers: 40mm Frequency response: 20Hz~20KHz Impedance: 32 OhmsSensitivity: 100dB Heavy-duty write-on reclosable bag (helps prevent the spread of lice) Weight: 5 Ounces Warranty: 1 Year Compatible with: MP3 Players Cell Phones Tablets / eReaders Computers (Mac & PC) CD Players / Stereos TVs Most Gaming Systems Optional Accessories (not included):
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.