Shop BRADY
See all product information
Create Account
Barcode Scanners, Blue
- Mfr # 178589
- Zoro # G724161978
product price:Â
$
1,458.99
/ea
Free Shipping & Returns
Key Features
Data Capture
Aztec, Codabar, Code 128, Code 39, Code 93, Data Matrix, Direct Part Marks, GS1 DataBar, Interleaved 2 Of 5, Micro QR, PDF417, QR Code, UPC/EAN/JAN
Connection Type
EtherNet/IP, Industrial Ethernet
Power Source
External Power Supply
Overall Height
2 3/8 in
Application
Industrial, Inventory Management, Warehousing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 178589
- Zoro #
- G724161978
- UPC #
- 888434645130
- Country of Origin
- Japan
- Data Capture
- Aztec, Codabar, Code 128, Code 39, Code 93, Data Matrix, Direct Part Marks, GS1 DataBar, Interleaved 2 Of 5, Micro QR, PDF417, QR Code, UPC/EAN/JAN
- Connection Type
- EtherNet/IP, Industrial Ethernet
- Power Source
- External Power Supply
- Item
- Barcode Scanners
- Application
- Industrial, Inventory Management, Warehousing
- Weight
- 0.5 lb
- Printer Connectivity
- Ethernet
- Warranty
- 1 yr
- Scanner Features
- High-Density Scanning
- Scanner Cable Required
- Scanner Cable Required
- Scanner Type
- Fixed Mount
- Color
- Blue
- Specifications
- EAR99, EtherNet/IP, IP67, RoHS Compliant
- Voltage
- 24V DC +/- 10%
- Includes
- FixedConfig6180 Software
- Power Source - TS Only
- External Power Supply
- Power Source - old
- External Power Supply
- Wire Color
- Blue
Dimensions
- Overall Height
- 2 3/8 in
- Overall Depth
- 1 3/8 in
- Overall Width
- 1 3/4 in
Description
Barcode Scanners, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base Not Applicable, Max. Scan Distance Not Applicable, Model Number V6180, Weight 0.5 lb, Connection Type EtherNet/IP, Industrial Ethernet, Includes FixedConfig6180 Software
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.