Shop BRADY
See all product information
Create Account
Barcode Scanners, Blue, 6 9/16 ft L
- Mfr # 178584
- Zoro # G024162118
product price:Â
$
798.99
/ea
Free Shipping & Returns
Key Features
Application
Industrial, Inventory Management, Warehousing
Printer Connectivity
RS232
Specifications
EAR99, IP65, RoHS Compliant
Cord Length
6 9/16 ft
Scanner Cable Required
Scanner Cable Required
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 178584
- Zoro #
- G024162118
- UPC #
- 888434645086
- Country of Origin
- Japan
- Application
- Industrial, Inventory Management, Warehousing
- Printer Connectivity
- RS232
- Specifications
- EAR99, IP65, RoHS Compliant
- Item
- Barcode Scanners
- Scanner Cable Required
- Scanner Cable Required
- Color
- Blue
- Power Source
- External Power Supply
- Connection Type
- RS232
- Scanner Type
- Fixed Mount
- Data Capture
- Aztec, Codabar, Code 128, Code 39, Code 93, Data Matrix, GS1 DataBar, Interleaved 2 Of 5, Micro QR, PDF417, QR Code, UPC-A
- Scanner Features
- Scan Feedback
- Voltage
- 24V DC +/- 10%
- Warranty
- 1 yr
- Weight
- 0.1 lb
- Includes
- FixedConfig Software
- Power Source - TS Only
- External Power Supply
- Power Source - old
- External Power Supply
- Wire Color
- Blue
Dimensions
- Cord Length
- 6 9/16 ft
- Overall Height
- 15/16 in
- Overall Width
- 1 9/16 in
- Overall Depth
- 1 7/16 in
Description
Barcode Scanners, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base Not Applicable, Max. Scan Distance Not Applicable, Model Number V6100, Weight 0.1 lb, Connection Type RS232, Includes FixedConfig Software
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.