Barrier Post, Polystyrene, 41 in Height, Yellow

  • Mfr # 92118

  • Zoro # G1559144


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Polystyrene
Height
41 in
Includes
Base, C-Hook, Top
Post Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92118
Zoro #
G1559144
UPC #
754473921187
Country of Origin
China

Dimensions

Height
41 in
Overall Height
41 in
Post Diameter
3 in
Base Diameter
16 in
Outside Diameter
3 in

Details

Item
Barrier Post
Color
Yellow
Material
Polystyrene
Includes
Base, C-Hook, Top
Post Material
Plastic
Finish
Polystyrene
Base Type
Dome
Base Material
Polyethylene
For Use With
Chain
Fillable
Yes
Base Color
Yellow
Post Color
Yellow
Base Weight
5 lb
Post Top
Sphere
Compatible Line
Chain
Weight
5 lb

Description

Barrier Post, Post Top Sphere, For Use With Chain, Compatible Line Chain, Overall Height 41 in, Post Diameter 3 in, Base Diameter 16 in, Fillable Yes, Post Material Plastic, Base Type Dome, Base Weight 5 lb, Post Color Yellow, Base Color Yellow, Includes Base, C-Hook, Top, Base Material Polyethylene, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.