Shop All Label Maker Accessories
Brady
Battery Pack
Mfr # BMP-UBP
Zoro # G6172354
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP51, BMP53
- For Use With Mfr. No. BMP53
- Battery Chemistry Li-Ion
- Product Type Rechargeable Battery Pack
- Compatible Mfr Part Number BMP51, BMP53
Product Information
- Brand Brady
- MFR # BMP-UBP
- Zoro # G6172354
- UPC # 754473192198
- Country of Origin Malaysia
- Category Label Maker Accessories
Details
Description
Battery Pack, Compatible Grainger Part Number 12X338, 21U176, Compatible Mfr Part Number BMP51, BMP53, Printer Series Compatibility BMP51, BMP53, Battery Chemistry Li-Ion, Nominal Voltage 12, Product Type Rechargeable Battery Pack
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Large Men's Sweatshirt, Yellow (LUX-SWTLHZ-YL)
- CONDOR High Visibility Safety Sign, 8" W, 8" H, 480W43 (480W43)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480L77)
- NOTRAX 12 ft. L x PVC Foam, 1/2" Thick (419S0312BL)
- BRADY Label Printer Ribbon, B30 Series, Blue, 4.33 in W x 200 ft L (B30-R10000-BL)
- BRADY Protective Overlaminate, PK25 (99276)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-595-GY)
- BRADY Label Printer Ribbon, B30 Series, Black, 4.33 in W x 200 ft L (B30-R10000)
- BRADY Thermal Transfer Printer Ribbon, 4300 (R4311)
- BRADY Wire Marking Sleeves, White, 2 In W (PS-1000-2-WT)
- BRADY Label Printer Ribbon, B30 Series, Orange, 4.33 in W x 200 ft L (B30-R10000-OR)
- Brady Safety Labels