Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B33-1-457
Zoro #
G5830937
UPC #
066282096730
Country of Origin
Mexico
Dimensions
Width
0.25"
Height
3/4"
Details
Item
Label
For Use With
Mfr. No. BBP33
Label Type
Thermal Transfer
Legend
No Legend
Color
White
Temp. Range
-94 Degrees to 212 Degrees F
Standards
UL, RoHS
Labels per Roll
5000
Material
Polyimide
Metal Detectable
No
Description
Label, Labels per Roll 5000, Material Polyimide, Label Type Thermal Transfer
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.