Label Roll, White, Labels/Roll: 150
Mfr # B33-1000-2-7642
Zoro # G5691016
product price:Â $373.99
/ea
Free Shipping & Returns
Key Features
Application
Cable and Wire Marking
Label Color
White
Printer Series Compatibility
BBP33, i3300
Label Material
Polyolefin
Label Media Format
Precut Roll
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B33-1000-2-7642
Zoro #
G5691016
UPC #
662820967446
Country of Origin
Mexico
Dimensions
Width
2"
Length
1"
Height
2"
Maximum Wire Diameter
0.95 in
Minimum Wire Diameter
0.5 in
Label Width
1 in
Label Height
2 in
Description
Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 2 in, Label Width 1 in, Number of Labels Included 150, Compatible Mfr Part Number B30-R4300, Compatible Grainger Part Number 6XGZ2, Recommended Ribbon B30-R4300, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.95 in, Minimum Wire Diameter 0.5 in, Indoor/Outdoor Usage Outdoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.