Shop BRADY

Label Roll, Translucent/White, Labels/Roll: 1000

  • Mfr # B33-134-461

  • Zoro # G5626932


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B33-134-461
Zoro #
G5626932
UPC #
662820968849
Country of Origin
Mexico

Dimensions

Width
3-1/2"
Length
1-1/2"
Height
3-1/2"
Label Width
3 1/2 in
Vial/Tube Size
50.0 mL
Label Thickness
0.0019 in
Label Height
1 1/2 in
Roll Length
1 1/2 in

Details

Item
Label Roll
Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Smear-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
1,000
Metal Detectable
No
Label Type
Thermal Transfer
Tape Format
Die Cut - Tag
Background Color
Translucent/White
Legend
Blank
For Use With
Mfr. No. BBP33
Color
Translucent/White
Temp. Range
-94 Degrees to 230 Degrees F
Material
Polyester
Standards
ASTM D 1000
Material Properties
Autoclavable, Cryogenic
Compatible Mfr Part Number
B30-R4300
Material Series
B-461
Recommended Ribbon
B30-R4300
Label Shape
Rectangle
Inkjet Printable
No
For Print Method
Thermal Transfer
Minimum Service Temperature
-321 Degrees F
Adhesive Material
Acrylic
Maximum Service Temperature
230 Degrees F
Secondary Label Included
Secondary Label Not Included
Labels per Row
1
Indoor/Outdoor Usage
Indoor
Preprinted Text
No Legend
Product Type
Pre-Cut Label Stock Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Material Polyester, Label Width 3 1/2 in, Labels per Roll 1,000, Printer Series Compatibility BBP33, i3300, Vial/Tube Size 50.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-461, Recommended Ribbon B30-R4300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.