Label Roll, White, Labels/Roll: 1500
Mfr # B33-135-427AW
Zoro # G5781702
product price:Â $102.99
/ea
Free Shipping & Returns
Key Features
Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33, i3300
Label Material
Vinyl
Label Media Format
Precut Roll
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B33-135-427AW
Zoro #
G5781702
UPC #
662820967927
Country of Origin
Mexico
Dimensions
Width
1-1/2"
Height
3/4"
Length
3/4"
Printable Portion Height
3/4 in
Printable Portion Width
1 1/2 in
Maximum Wire Diameter
0.32 in
Minimum Wire Diameter
0.13 in
Label Height
3/4 in
Label Width
1 1/2 in
Description
Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Width 1 1/2 in, Number of Labels Included 1,500, Compatible Mfr Part Number B30-R4300, Compatible Grainger Part Number 6XGZ2, Recommended Ribbon B30-R4300, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.13 in, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.