Shop BRADY

Label Roll, White, Labels/Roll: 2500

  • Mfr # B33-152-492

  • Zoro # G5691865


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Application
Frozen Surface
Label Color
White
Printer Series Compatibility
BBP33, i3300
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B33-152-492
Zoro #
G5691865
UPC #
662820967828
Country of Origin
Mexico

Dimensions

Width
1"
Height
1"
Length
3/4"
Label Thickness
0.0036 in
Vial/Tube Size
8.0 mL
Label Height
3/8 in
Label Width
1 in
Roll Length
3/8 in

Details

Item
Label Roll
Application
Frozen Surface
Label Color
White
Printer Series Compatibility
BBP33, i3300
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Smear-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
2,500
Standards
ASTM D 1000
Color
White
Material
Freezerbondz Polyester
For Use With
Mfr. No. BBP33
Tape Format
Die Cut - Tag
Legend
Blank
Temp. Range
-320 Degrees to 266 Degrees F
Metal Detectable
No
Background Color
White
Label Type
Thermal Transfer
Label Shape
Rectangle
Inkjet Printable
No
Maximum Service Temperature
230 Degrees F
Compatible Mfr Part Number
B30-R6400
Adhesive Material
Acrylic
Recommended Ribbon
B30-R6400
Minimum Service Temperature
-320 Degrees F
For Print Method
Thermal Transfer
Material Series
B-492
Labels per Row
2
Secondary Label Included
Secondary Label Not Included
Material Properties
Cryogenic
Preprinted Text
No Legend
Product Type
Pre-Cut Label Stock Roll
Indoor/Outdoor Usage
Indoor

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 21U478, Compatible Mfr Part Number B30-R6400, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Material Polyester, Label Width 1 in, Labels per Roll 2,500, Printer Series Compatibility BBP33, i3300, Vial/Tube Size 8.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Cryogenic, Material Series B-492, Recommended Ribbon B30-R6400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.