Label Roll, White, Labels/Roll: 5000
Mfr # B33-5-489
Zoro # G5483642
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyester
Label Media Format
Precut Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-5-489
Zoro #
G5483642
UPC #
662820969020
Country of Origin
Mexico
Dimensions
Width
1"
Height
1"
Length
1/2"
Label Thickness
0.0051 in
Label Width
1 in
Label Height
1/2 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 5,000, Printer Series Compatibility BBP33, i3300, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-489A, Recommended Ribbon B30-R4300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.