BBP33 PermaSleeve 0.125 in Dia x 2 in W Polyolefin White Roll of 1000 1 Sided

  • Mfr # B33-125-2-312

  • Zoro # G815878013


product price:  $499.99
/ea
Free Shipping & Returns

Key Features

Color
White
Size
0.235 in H x 2 in W
Material
Polyolefin
Application
Electrical Labeling, Wire and Cable Labeling
Printer Series Compatibility
BBP33, i3300, i5300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B33-125-2-312
Zoro #
G815878013
UPC #
754473630430
Country of Origin
Mexico

Dimensions

Size
0.235 in H x 2 in W
Width
2 in

Details

Color
White
Item
Sleeve
Material
Polyolefin
Application
Electrical Labeling, Wire and Cable Labeling
Printer Series Compatibility
BBP33, i3300, i5300
Resistance Properties
Chemical-Resistant; Corrosion-Resistant; Humidity-Resistant; Smear-Resistant; UV-Resistant; Weather-Resistant
Labels per Roll
1000
Label Finish
Matte
Label Media Format
Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.