This item is Discontinued.

Brady Before You Leave, Please Clean Up!, 10" W x 7" H, Rectangle, Plastic 128221

Before You Leave, Please Clean Up!, 10" W x 7" H, Rectangle, Plastic (Discontinued)

  • Mfr # 128221
  • Zoro # G2636840
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
128221
Zoro #
G2636840
UPC #
754473769840
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.059"

Details

Item
Facility Sign
Header
Before You Leave
Legend
Please Clean Up!
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Subject Matter
Cleaning and Maintenance
Sign Legend Color
Blue
Legend Color
Blue
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Blue
Legend/Background Color
Blue/White
Mounting Style
With Mounting Holes
Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material
Polystyrene
Legend Style
Text
Header Legend Color
White
ANSI Compliant
Yes
Language
English
OSHA Compliant
Yes
Sign Legend Text Color
Blue

Description

Facility Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Before You Leave, Legend Please Clean Up!, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.