This item is Discontinued.

Brady Before You Leave, Please Clean Up!, 14" W x 10" H, Rectangle, Polyester 128225

Before You Leave, Please Clean Up!, 14" W x 10" H, Rectangle, Polyester (Discontinued)

  • Mfr # 128225
  • Zoro # G2636825
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
128225
Zoro #
G2636825
UPC #
754473769901
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.010"

Details

Item
Facility Sign
Header
Before You Leave
Legend
Please Clean Up!
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Cleaning and Maintenance
Background Color
White
Mounting Style
Adhesive-Backed
Legend Style
Text
Legend/Background Color
Blue/White
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Blue
Legend Color
Blue
Material
Polyester
Header Background Color
Blue
Language
English
OSHA Compliant
Yes
Sign Legend Text Color
Blue

Description

Facility Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Before You Leave, Legend Please Clean Up!, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.