Bilingual Safety Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English, Spanish
Mfr # 124007
Zoro # G8475472
product price:Â $14.85
/eaKey Features
Header
No Trespassing/Prohibida La Entrada
Legend
Authorized Personnel ____Only____/Solo Personal Autorizado
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
124007
Zoro #
G8475472
UPC #
754473797386
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.035 in
Details
Item
Bilingual Safety Sign
Header
No Trespassing/Prohibida La Entrada
Legend
Authorized Personnel ____Only____/Solo Personal Autorizado
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
No
Standards
ASTM D 1593
Legend Style
Text
Header Background Color
Red
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Bilingual Safety Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Trespassing/Prohibida La Entrada, Legend Authorized Personnel ____Only____/Solo Personal Autorizado, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.