This item is Discontinued.

Brady Bilingual Safety Sign, 10" Height, 7" Width, Aluminum, Rectangle, English, Spanish 124127

Bilingual Safety Sign, 10" Height, 7" Width, Aluminum, Rectangle, English, Spanish (Discontinued)

  • Mfr # 124127
  • Zoro # G5273457
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124127
Zoro #
G5273457
UPC #
754473798871
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.035"

Details

Item
Bilingual Safety Sign
Header
No Header
Legend
No Firearms Allowed On This Property/No Se Permiten Armas De Fuego En Esta Propiedad
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Background Color
White
Language
English, Spanish
Legend Style
Text and Symbol
Material
Aluminum
Subject Matter
Concealed Weapons, Devices, Substances
Double-Sided
No
Legend Color
Black, Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend/Background Color
Black And Red/White
Sign Legend Text Color
Black, Red

Description

Bilingual Safety Sign, Sign Subject Matter Weapons, Devices or Substances, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Firearms Allowed On This Property/No Se Permiten Armas De Fuego En Esta Propiedad, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.