Bilingual Safety Sign, 10 in H, 7 in W, Plastic, Rectangle, English, Spanish, 125020
Mfr # 125020
Zoro # G8446888
product price:Â $9.55
/eaKey Features
Header
Notice/Aviso
Legend
Employees Only/Solo Empleados
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125020
Zoro #
G8446888
UPC #
754473726393
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.059 in
Details
Item
Bilingual Safety Sign
Header
Notice/Aviso
Legend
Employees Only/Solo Empleados
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ASTM D 1593
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
No
Header Background Color
Blue
Header Legend Color
White
Double-Sided
No
Sign Legend Text Color
Black
Description
Bilingual Safety Sign, Sign Subject Matter Employees and Visitors, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend Employees Only/Solo Empleados, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.